Contact Plates, Simport®
Catalog #: CA60830-002
Supplier: Simport Scientific
Specifications
- Dimensions:60×15 mm
- Sterility:Sterile
- Cat. no.:CA60830-002
- Supplier No.:D210-17
- Total Volume:20 ml
Specifications
About this item
These dishes are free from optical distortion and are sterile. The 10×10 mm grid is marked with numbered and lettered squares to facilitate counting and to locate colonies.
- Made of polystyrene
- Designed with a convex bottom in order to save on culture medium
Economical, optically clear dishes are precision-molded from biomedical grade polystyrene so cultures are clearly visible without distortion.
Packaging: Dishes are packaged in heavy-wall polyethylene sleeves.
Caution: Not for tissue culture application.
Customers Who Bought This Also Bought