Microcentrifuge Tubes, Graduated, with ClickLok™ MCT Seals, Simport Scientific
Catalog #: CA60829-035
Supplier: Avantor
Specifications
- Volume:1.5 ml
- Color:Natural
- Cat. no.:CA60829-035
- Style:Conical Bottom
- Supplier No.:T330-7N
Specifications
About this item
These polypropylene microcentrifuge tubes are able to withstand the stress of high speed centrifugation up to 20000×g.
- With external graduation and frosted writing surfaces
- Autoclavable to 121 °C
- Pierceable lid
60872-600 incorporates convenient pick-up tabs for easier handling without actually touching the tube. 89499-322 offers a special locking system which can be bent upward to lock on the cap, ensuring extra protection during critical steps.
The one-piece construction incorporates a snug fitting and has a reliable attached cap, even with prolonged boiling. The bottom is reinforced for added protection against leakage.
Certifications: Certified RNase-, DNase-, Pyrogen- and DNA-free.
Ordering information: Packaged in tamperproof, resealable safety-lock bags.
Customers Who Bought This Also Bought