Order Entry
ContactUsLinkComponent
VACUUM GREASE HIGH 976V 5.3OZ
High Vacuum Grease, DuPont
Catalog #: CA59344-055
Supplier:  Liveo
VACUUM GREASE HIGH 976V 5.3OZ
High Vacuum Grease, DuPont
Catalog #: CA59344-055
Supplier:  Liveo
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Size:
    150 g (5.3 oz.)
  • Temperature range:
    –40 to 204°C (–40 to 400°F)
  • Packaging:
    Tube
  • Supplier No.:
    1597418

Specifications

About this item

High vacuum grease is ideal for sealing and lubricating vacuum and pressure systems

This silicone product has a low volatility to hold deep vacuums; it resists oxidation, is nonmelting and nongumming, and has good thermal stability. Grease is translucent white with a heavy consistency.

It can also be used to maintain laboratory equipment.

Certifications: Meets FDA CFR 21 175.300, USDA, NSF 61.
Customers Who Bought This Also Bought