POWERCOAT® Disposable Tri-polymer Gloves, Honeywell Safety
Catalog #: CA56619-978
Supplier: Honeywell Safety Products
Specifications
- Glove Color:Purple
- Glove size:M
- Length:30.5 cm (12")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex
- Thickness:5 mil
- Cat. no.:CA56619-978
- Supplier No.:PSD-TRIP-M
Specifications
About this item
These are tri-polymer disposable gloves with a blend of latex, neoprene and nitrile that provides excellent chemical and liquid protection.
- Powder-free for reduced product contamination
- Finger tips have a rough finish for added grip in wet applications
Ideal for use in agriculture, chemical, oil and gas industries.
Certifications: According to ANSI.
Customers Who Bought This Also Bought