Protecto-Shield® ProLok® Headgear and Visors, Honeywell Safety
Catalog #: CA56611-752
Supplier: Honeywell Safety Products
Specifications
- Description:Clear Polycarbonate
- Thickness:1.5mm (0.06")
- Cat. no.:CA56611-752
- Supplier No.:11390047
Specifications
About this item
Designed for impact and splash protection, these thermoplastic headgear are equipped with heat-resistant brow guards and sweatbands.
- Headgears are available with either ratchet or positive snap headband adjustment.
- The headgear feature a chemical splash drip edge to prevent fluids from splashing into the visor interior
- Visors attach easily with no snaps, levers, or posts
- The efficient design allows for easy sizing and tension adjustment for individual visor positioning
Clear polycarbonate visor 56611-752 provides maximum impact and heat resistance as well as superior optical properties. The reinforced edge resists abuse. Propionate visor 56611-754 offers superior optics and durability.
Dimensions (both): 21.6Hx38.1Wcm (8.5x15").
Aluminum-bound acetate visor 56611-756 forms easily for a contoured, customized fit.
Dimensions: 22.9Hx50.8Wcm (9x20").
Ordering information: Items 56611-750 and -758 are supplied as headgear only. Visors must be ordered separately.
Caution: Note: Face shields and visors provide secondary eye protection only and must be worn along with approved primary eye protection, such as safety glasses or goggles, in order to provide complete eye protection.
Customers Who Bought This Also Bought