Vacushield™ Vent Device, Cytiva (Formerly Pall Lab)
Catalog #: CA55095-006
Supplier: Cytiva
Specifications
- Dimensions:7.3 dia. X 8.2 L cm
- Supplier No.:4402
Specifications
About this item
This disposable protective device is designed to prevent aqueous liquid and aerosol contamination of vacuum pumps or aspiration suction systems.
- Disposable
- High air flow
- High bacterial retention
It provides high air flow rates and bacterial retention without loss of pump efficiency. Non-sterile. May be autoclaved or ETO sterilized. Hydrophobic, microporous PTFE membrane filter achieves 99.97% D.O.P. retention (0.3 µm particles in air). Features polypropylene housing and 6.4 - 12.7 mm (¹/₄ - ¹/₂") stepped hose barb connections (internal taper accepts male Luer fitting). Dimensions: 7.3 Ø × 8.2 L cm (2⁷/₈×3¹/₄").
Customers Who Bought This Also Bought