To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Dimensions:Tube: 16O.D. x 100L mm (5/8 x 315/16")
- Description:Starswab* Anaerobic Transport System
- Cat. no.:CA53594-821
- Fill Volume:10 ml
- Supplier No.:S120-D
Specifications
About this item
Maintains the viability of a wide variety of microorganisms during transportation for up to 48 hours
Maintains the viability of a wide variety of microorganisms during transportation for up to 48 hours
Self-contained, sterile, ready-to-use system consists of a glass tube containing semi-solid, pre-reduced transport medium, and two rayon, scored swabs. Features an indicator that will turn lavender if the anaerobic condition is compromised. Pierceable, latex-free septum. Screw cap with rubber center allows fluids to be injected through with needle and syringe. Tube label shows code, lot number, and expiration date. Shelf life is 18 months. Swab length: 15.2 cm (6").