Order Entry
ContactUsLinkComponent
CASS.MACROSETT EMBDG WHITE PK250
Macrosette™ Processing and Embedding Cassette, Simport
Catalog #: CA48648-323
Supplier:  Simport Scientific
Macrosette™ Processing and Embedding Cassette, Simport
Catalog #: CA48648-323
Supplier:  Simport Scientific
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Macrosette Cassette with Lid
  • Cat. no.:
    CA48648-323
  • Supplier No.:
    M512

Specifications

About this item

This disposable plastic cassette with lid is designed to hold larger tissue specimens during the embedding process and for storage

The deep base mold is designed for the MACROSETTE™ cassettes and is made of PVC for excellent thermal exchange. The mold has a smooth interior finish and rounded corners to facilitate its removal. Though disposable, it is strong enough to be reused. Temperature range: –80 to 60°C (–112 to 43°F). Volume: 5mL. Dimensions: 37Lx24Wx10Dmm (11/2x15/16x3/8").

This disposable plastic cassette with lid is designed to hold larger tissue specimens during the embedding process and for storage

The deep base mold is designed for the MACROSETTE™ cassettes and is made of PVC for excellent thermal exchange. The mold has a smooth interior finish and rounded corners to facilitate its removal. Though disposable, it is strong enough to be reused. Temperature range: –80 to 60°C (–112 to 43°F). Volume: 5mL. Dimensions: 37Lx24Wx10Dmm (11/2x15/16x3/8").

The deep base mold is designed for the MACROSETTE™ cassettes and is made of PVC for excellent thermal exchange. The mold has a smooth interior finish and rounded corners to facilitate its removal. Though disposable, it is strong enough to be reused. Temperature range: –80 to 60°C (–112 to 43°F). Volume: 5mL. Dimensions: 37Lx24Wx10Dmm (11/2x15/16x3/8").

Note: Base mold should not be used with xylene or acetone.

The cassette is twice as high as a regular HISTOSETTE® cassette. Cassette is made of high-density acetal polymer. It keeps specimens safely submerged in liquid and is totally resistant to the chemical action of histological solvents. The efficient flow-through slots maximize fluid exchange and ensure proper drainage. The one-piece integral lid eliminates the need for separate steel lids. It can be opened and closed as often as necessary and relocks securely without danger of specimen loss. Large labeling areas are located on three sides of the cassette. The anterior writing area is slanted at a 45° angle, which makes the cassette more compatible with certain types of labeling instruments. Available in a noncytotoxic, nonmetallic white color. Dimensions: 40.1Lx27.5Wx11.9Dmm (19/16x11/16x7/16").

Ordering information: Cassettes are packed in three dispenser boxes of 250 cassettes.
Customers Who Bought This Also Bought