To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Color:Pink
- Cat. no.:CA48648-301
- Packaging:Bulk
- Units:Pack of 250/Case of 1000
- Supplier No.:M503-3
Specifications
About this item
Molded from acetal, these patented cassettes keep specimens safely submerged in liquid and are resistant to most histological solvents. The anterior writing area is at a 45° angle to make the cassette more suitable to be used with most types of cassette labeling instruments.
- With six separate compartments
- Unobstructed anterior writing area at a 45° angle
- No biopsy pad necessary
- Compatible with most cassette printers
- Lid is pre-attached to base when bulk
- Lid is seperate when in sleeve
Molded from acetal, these patented cassettes keep specimens safely submerged in liquid and are resistant to most histological solvents. The anterior writing area is at a 45° angle to make the cassette more suitable to be used with most types of cassette labeling instruments.
This model can hold up to six tissue specimens, each one placed in its own 7×12 mm (¹/₄×⁷/₁₆") compartment, numbered from 1 to 6. Cover and base have over 2000 square openings to maximize fluid exchange and ensure proper drainage. Approximately 170 holes (each having a diameter of 0.26 mm) per compartment.