Cryostore™ Storage Boxes for Cryogenic Vials, Simport Scientific
Catalog #: CA48648-106
Supplier: Simport Scientific
Specifications
- Dimensions:133×133×52 mm
- Color:Blue
- No. of Holes:81
- Cat. no.:CA48648-106
- Supplier No.:T314-281B
Specifications
About this item
Made of extra strong polycarbonate, these durable cryogenic storage boxes are designed to be used at temperatures between -196 °C and +121 °C and are autoclavable at 120 °C, 15 psig (1 bar) for 20 minutes
Colored plastic grids separate the cover from the base on the 25, 42 and 81-place boxes. Those made to accept 100 tubes have a colored base instead of a grid.
A transparent cover allows the user to see the contents of the box, and is keyed to the base to prevent misalignment. Printed with a series of squares (numbered from 1 to 25, 1 to 42, 1 to 81, or 1 to 100), surface accepts writing with markers, facilitating inventory control.
Customers Who Bought This Also Bought