VWR® Micro Cover Glasses, Rectangular
Catalog #: CA48393-092-1
Supplier: VWR International
Specifications
- Numbering:#1
- Description:Cover glasses, rectangular
- L×W:30×24 mm
- Cat. no.:CA48393-092-1
Specifications
About this item
These micro cover glasses are made from the best quality glass, and each set of numbered slides is uniform in size and thickness.
- Quality glass construction
- Uniform sizes
- Two-slide thickness options available
These micro cover glasses are made from the best quality glass, and each set of numbered slides is uniform in size and thickness.
The No. 1 slides are 0.13 to 0.17 mm in thickness. The No. 1¹/₂ slides are 0.16 to 0.19 mm in thickness.
The No. 1 slides are 0.13 to 0.17 mm in thickness. The No. 1 1/2 slides are 0.16 to 0.19 mm in thickness. The No. 2 slides are 0.17 to 0.25 mm in thickness.
Packaging: Slides are packed 1 oz. per box.
Customers Who Bought This Also Bought