VWR® Micro Cover Glasses, Square, No. 2
Catalog #: CA48368-062-1
Supplier: VWR International
Specifications
- Numbering:#2
- Description:Cover glasses, square
- L×W:22×22 mm
- Cat. no.:CA48368-062-1
Specifications
About this item
These cover glasses offer maximum clarity, superior corrosion resistance, and uniform thickness and size.
- No. 2 thickness is 0.17 to 0.25mm
They are free of striae and oily film.
Ordering information: Packaged 1 oz. per plastic box.
Customers Who Bought This Also Bought