VWR® Micro Cover Glasses, Square, No. 11/2
Catalog #: CA48366-205-1
Supplier: VWR International
Specifications
- Numbering:#1.5
- Description:Cover glasses, square
- L×W:18×18 mm
- Cat. no.:CA48366-205-1
Specifications
About this item
These cover glasses offer maximum clarity, superior corrosion resistance, and uniform thickness and size.
- No. 11/2 thickness is 0.16 to 0.19mm
They are free of striae and oily film.
Ordering information: Packaged 1 oz. per plastic box.
Customers Who Bought This Also Bought