VWR® Micro Cover Glasses, Square, No.1
Catalog #: CA48366-089-1
Supplier: VWR International
Specifications
- Numbering:#1
- Description:Cover glasses, square
- L×W:25×25 mm
- Cat. no.:CA48366-089-1
Specifications
About this item
VWR® Micro Cover Glasses are square, corrosion-resistant, and uniformly thick and flat.
- Corrosion-resistant
- Uniform thickness
No. 1 thickness is 0.13 to 0.17mm.
Ordering information: Packaged 1 oz. per plastic box.
Customers Who Bought This Also Bought