VWR® CERTICLEAN® Cleanroom Latex Gloves, Ambidextrous, Class 10
Catalog #: CA40101-146
Supplier: VWR International
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Natural
- Glove size:S
- Length:30.5 cm (12")
- Powdered/Powder-free:Powder-free
- Latex/Latex-free:Latex
- Finger thickness:8.7 mil
- Palm thickness:7.9 mil
- Cat. no.:CA40101-146
Specifications
About this item
Ambidextrous, powder-free, natural-colored gloves with beaded cuffs for strength and reduction of cuff roll down.
- Powder-free, natural rubber latex
- Tapered, beaded cuff
- Certificates of analysis available
- Quality data available
Uncompromising manufacturing processes consistently yield exceptionally low particle counts. Specialized manufacturing processes and silicone-free material minimize ionic contaminants and nonvolatile residue (NVR) transfer.
The length and tapered cuff provide more coverage over the garment sleeve. Film thickness designed for comfort and tactile sensitivity. Textured for a reliable grip.
Packaging: Packed in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom. Packaged in cleanroom-compatible polyethylene, 100 gloves per double poly bag, 10 bags per case.
Caution: This product contains natural rubber latex which may cause allergic reactions. Safe use of this glove by or on latex-sensitive individuals has not been established. This product should not be worn by or exposed to individuals allergic to natural rubber latex. These gloves are not for use in handling chemicals or acids.
Customers Who Bought This Also Bought