KIMTECH PREP® KIMTEX™ Wipers, KIMBERLY-CLARK PROFESSIONAL®
Catalog #: CA37002-022
Supplier: Kimberly-Clark
Specifications
- Color:Blue
- Description:KIMTEX™ Wipers
- L×W:31.7 x 33 cm (12.5 x 13")
- Cat. no.:CA37002-022
- Packaging:Quarter Fold
- Supplier No.:33560
Specifications
About this item
KIMTECH PREP® KIMTEX™ Wipers feature 100% polypropylene construction for cloth-like feel and durability.
KIMTECH PREP® KIMTEX™ Wipers feature 100% polypropylene construction for cloth-like feel and durability.
Wipers provide a virtually lint-free cleaning performance and absorb quickly for big cleanups. Engineered for critical applications involving solvents, inks, and paints, they are also perfect for use with lubricants, oil, and grease. Acid-, base-, and solvent-resistant. Available in a variety of formats to meet every need. Color: blue. Applications include furniture finishing, engine assembly/repair, prepackaging wipe down, LCD panel assembly, appliance assembly, printing, and glass or window cleaning.
Customers Who Bought This Also Bought