TouchNTuff® 92-600, Nitrile Gloves, Powder-Free, Ansell
Catalog #: CA34800-504
Supplier: Ansell Canada
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Yellow
- Glove size:L
- Length:24.1 cm (91/2")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Thickness:4.72 mil
- Cat. no.:CA34800-504
- Supplier No.:9260011090
Specifications
About this item
The TouchNTuff 92-600 gloves are thin (4 mil), 100% nitrile disposable gloves which are applicable for chemical splash protection.
- Superior puncture resistance
- Exceptional durability and fingertip sensitivity
- Silicone-free
They offer three times the puncture resistance of standard latex or vinyl gloves. These gloves combine excellent fingertip sensitivity with exceptional durability to give a high level of protection against grease and oil. They are lightweight and comfortable to wear.
Certifications: Touch N Tuff® gloves comply with FDA food handling requirements (21 CFR 177.2600).
Customers Who Bought This Also Bought