PURPLE NITRILE™ and PURPLE NITRILE-XTRA™ Examination Gloves, Kimberly-Clark
Catalog #: CA32933-968
Supplier: Kimberly-Clark
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Purple
- Glove size:XS
- Length:30.5 cm (12")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Environmentally Preferable:Waste Reducing
- Finger thickness:5.9 mil
- Palm thickness:4.7 mil
- Supplier No.:55090
Specifications
About this item
Nitrile gloves offer excellent tactile sensitivity and dexterity as well as superior fit and comfort.
- Offer excellent tactile sensitivity and dexterity
- Textured fingertips and beaded cuff
- Ambidextrous and powder-free
- Length: 24.1 cm (9.5") or 30.5 cm (12")
- Thickness: 5.9 mil (finger), 4.7 mil (palm), 3.5 mil (cuff)
Beaded cuff for added strength and easier donning. Glove fingers are thicker for greater barrier protection. Textured fingertips enhance wet and dry grip. Ambidextrous and powder-free. Color: purple.
Certifications: Exceed ASTM standard for critical defects. Meets Chemotherapy Permeation Testing per ASTM D6978-05.
Ordering information: Packaged in dispenser boxes.
Customers Who Bought This Also Bought