Sterile Latex Gloves, Kimtech™ G3, Kimberly-Clark
Catalog #: CA32933-881
Supplier: Kimberly-Clark
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Natural
- Glove size:8
- Length:30.5 cm (12")
- Powdered/Powder-free:Powder-free
- Latex/Latex-free:Latex
- Thickness:9 mil
- Supplier No.:56847
Specifications
About this item
Ideal for critical environments. Hand-specific gloves are specially washed to control particle levels.
- Low protein and endotoxin
- Sterilized by gamma radiation
- Traceability system and irradiation certifications meet internal validation requirements
Textured, non-slip surface provides exceptional wet/dry grip without compromising tactile sensitivity.
The tapered, beaded cuff reduces rolldown, makes donning easier, enhances cuff strength, and forms a better seal on the garment.
Recommended for ISO Class 4 (FED-STD-209E Class 1/M1.5) or higher cleanroom environments.
Packaging: Packaged in a Class 100 cleanroom for aseptic donning. Each pair is double-packaged in a wallet within a pouch, 20 pouches per pack.
Caution: This product contains natural rubber latex which may cause allergic reactions. Safe use of this glove by or on latex-sensitive individuals has not been established. This product should not be worn by or exposed to individuals allergic to natural rubber latex.
Customers Who Bought This Also Bought