Latex Gloves, Hand-Specific, Kimtech™ G3, Kimberly-Clark
Catalog #: CA32933-811
Supplier: Kimberly-Clark
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Natural
- Glove size:10
- Length:30.5 cm (12")
- Powdered/Powder-free:Powder-free
- Latex/Latex-free:Latex
- Thickness:9 mil
- Cat. no.:CA32933-811
- Supplier No.:56834
Specifications
About this item
Designed for critical cleanroom environments.
- Double-bagged to ensure cleanliness
- Textured palms and fingertips
Gloves offer exceptional wet/dry grip without compromising tactile sensitivity. The tapered, beaded cuff reduces rolldown to make donning easier, enhances cuff strength, and forms a better seal on the garment. AQL 1.5.
Specially processed gloves are washed multiple times in ultrapure deionized water to ensure consistent control of particles and extractables.
Certifications: Recommended for ISO Class 4 or higher cleanroom environments.
Caution: This product contains natural rubber latex which may cause allergic reactions. Safe use of this glove by or on latex-sensitive individuals has not been established. This product should not be worn by or exposed to individuals allergic to natural rubber latex.
Customers Who Bought This Also Bought