To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Green
- Glove size:XS
- Length:24.5 cm (95/8")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Finger thickness:6.7 mil
- Palm thickness:5.1 mil
- Cuff thickness:4.3 mil
- Cat. no.:CA32916-788
- Supplier No.:NPG-888-XS
Specifications
About this item
Gloves are made entirely from a synthetic material with comfort close to latex that provides unique protection against a variety of chemicals.
- Synthetic material with comfort close to latex, provides unique protection against variety of chemicals
- Exceptional film consistency, manual dexterity, tactile sensitivity, reduced hand fatigue
- Extended beaded cuff, ideal for high-risk environments
- Textured fingertips for secure grip
- Thickness: 6.7 mil (finger)
They offer exceptional film consistency, manual dexterity, tactile sensitivity, fine motor skill function, and reduced hand fatigue. Textured for a more secure grip.