Microflex® FreeForm® EC FFE-775 Examination Gloves, Ansell Healthcare, Ansell
Catalog #: CA32916-782
Supplier: Microflex
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:L
- Length:290 mm (11.4")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Cuff style:Extended
- Finger thickness:0.16 mm (6.3 mil)
- Palm thickness:0.12 mm (4.7 mil)
- Cuff thickness:3.5 mil
- Finish:Textured fingers
- Cat. no.:CA32916-782
- Supplier No.:FFE 775 L
Specifications
About this item
Extended protection and grip, approved for use by first responders.
- Non-stick properties resists tape and adhesives
When performing mild-duty work, MICROFLEX® FreeForm® EC is a long cuff nitrile glove that offers reliable protection and a secure grip. Its extended cuff provides expanded protection over the wrist and forearm.
Certifications: ASTM D6319, EN 420:2003 + A1:2009, FDA21 CFR 177-2600, NFPA 2012, US QSR/FDA 510(k) Medical Examination Grade
Packaging: Gloves are packaged 50 per dispenser, 10 dispensers per case (500 gloves per case).
Caution: Components used in making these gloves may cause allergic reactions in some users. Follow your institution's policies for use.
Customers Who Bought This Also Bought