To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Green
- Glove size:S
- Length:30 cm (11 13/16")
- Powdered/Powder-free:Powder-free
- Finger thickness:8.3 mil
- Palm thickness:6.3 mil
- Cuff thickness:4.7 mil
- Cat. no.:CA32916-690
- Supplier No.:NEC-288-S
Specifications
About this item
Gloves are made entirely from a synthetic material with comfort close to latex that provides unique protection against a variety of chemicals.
- Synthetic material with comfort close to latex, provides unique protection against variety of chemicals
- Exceptional film consistency, manual dexterity, tactile sensitivity, reduced hand fatigue
- Extended beaded cuff, ideal for high-risk environments
- Textured fingertips for secure grip
- Thickness: 8.3 mil (finger)
Gloves are made entirely from a synthetic material with comfort close to latex that provides unique protection against a variety of chemicals.
They offer exceptional film consistency, manual dexterity, tactile sensitivity, fine motor skill function, and reduced hand fatigue. Extended, beaded cuff guards against spills and splashes. Ideal for high-risk environments. Textured fingertips for a more secure grip.
They offer exceptional film consistency, manual dexterity, tactile sensitivity, fine motor skill function, and reduced hand fatigue. Extended, beaded cuff guards against spills and splashes. Ideal for high-risk environments. Textured fingertips for a more secure grip.