Supreno® EC Powder-Free Nitrile Gloves, Microflex®, Ansell
Catalog #: CA32916-676
Supplier: Microflex
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:XL
- Length:29.5 cm (11 ⁵/₈")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Finger thickness:7.9 mil
- Palm thickness:5.5 mil
- Cuff thickness:4.7 mil
- Supplier No.:SEC-375-XL
Specifications
About this item
Soft, durable nitrile formulation delivers improved comfort, strength and durability for maximum protection against rips, snags or tears
- Ambidextrous
- Powder-free
- Beaded cuffs
- Online chlorination
Gloves are suitable for high-risk applications and feature an extended cuff to protect the wrist and forearm. Interior polymer coating makes gloves easy to don. Textured fingers allow for reliable grip in wet and dry conditions.
Designed for workers in high risk environments, this glove features a low 0.65 AQL for advanced barrier protection.
Certifications: Gloves meet or exceed the emergency medical glove requirements of NFPA 1999. Tested for use with chemotherapy/cytotoxic drugs.
Packaging: Gloves are packaged 50 gloves per dispenser box.
Caution: Components used in making these gloves may cause allergic reactions in some users. Follow your institution's policies for use.
Customers Who Bought This Also Bought