Supreno® SE Powder-Free Nitrile Gloves, Microflex®, Ansell
Catalog #: CA32916-664
Supplier: Microflex
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:L
- Length:24.5 cm (9 5/8")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Finger thickness:7.9 mil
- Palm thickness:5.5 mil
- Cuff thickness:4.3 mil
- Cat. no.:CA32916-664
- Supplier No.:SU 690 L
Specifications
About this item
Supreno® powder-free gloves are made of soft, durable nitrile formulated for improved strength and comfort.
- Soft, powder-free
- Formulated for improved strength and comfort
- Thickness: 7.9 mil (finger)
Interior polymer coating makes gloves easy to don. Textured fingers allow for reliable grip in wet and dry conditions. Online chlorination.
Delivery: Gloves are packaged 100 gloves per dispenser box.
Caution: Components used in making these gloves may cause allergic reactions in some users. Follow your institution's policies for use.
Customers Who Bought This Also Bought