Diamond Grip Plus™ Latex Gloves, Microflex®, Ansell
Catalog #: CA32916-640
Supplier: Microflex
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Natural
- Glove size:XL
- Length:24.8 cm (9 11/16")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex
- Finger thickness:6.3 mil
- Palm thickness:5.1 mil
- Cuff thickness:3.9 mil
- Cat. no.:CA32916-640
- Supplier No.:DGP 350 XL
Specifications
About this item
Thick latex gloves are textured for superior grip and provide excellent protection from rips and tears.
- Ambidextrous
- Beaded cuff
Gloves are manufactured with integrated polymer technologies for powder-free donning and product consistency. Fully textured for a secure grip in wet or dry conditions.
Caution: This product contains natural rubber latex which may cause allergic reactions. Safe use of this glove by or on latex-sensitized individuals has not been established.
Customers Who Bought This Also Bought