Safegrip® Powder-Free Latex Gloves, Microflex®, Ansell
Catalog #: CA32916-604
Supplier: Microflex
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:L
- Length:30 cm (11 13/16")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex
- Finger thickness:16.5 mil
- Palm thickness:11.4 mil
- Cuff thickness:7.9 mil
- Cat. no.:CA32916-604
- Supplier No.:SG 375 L
Specifications
About this item
These gloves are up to four times thicker than standard examination gloves.
- Offering added durability in the palm and fingers
- Thickness: 16.5 mil (finger)
Ambidextrous gloves are fully textured to provide a superior grip in wet and dry conditions.
Packaging: Packaged 50 gloves per dispenser box.
Caution: This product contains natural rubber latex which may cause allergic reactions. Safe use of this glove by or on latex sensitized individuals has not been established.
Customers Who Bought This Also Bought