Diamond Grip™ Latex Gloves, Microflex®, Ansell
Catalog #: CA32916-506
Supplier: Microflex
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Natural
- Glove size:S
- Length:24.5 cm (9 5/8")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex
- Finger thickness:9.1 mil
- Palm thickness:6.3 mil
- Cuff thickness:5.1 mil
- Cat. no.:CA32916-506
- Supplier No.:MF 300 S
Specifications
About this item
Thick latex gloves are textured for superior grip and provide excellent protection from rips and tears.
- Thick textured fingers for gripping in wet and dry conditions
- Powder-free
- Fully chlorinated
- Beaded cuff
- Thickness: 9.1 mil (finger)
These gloves are thicker than typical latex gloves for enhanced protection. They are thickest at the fingertips, providing superior protection from rips and tears.
Caution: This product contains natural rubber latex which may cause allergic reactions. Safe use of this glove by or on latex-sensitized individuals has not been established.
Customers Who Bought This Also Bought