Chloroflex™ Flock-Lined Neoprene Gloves, Showa
Catalog #: CA32892-054
Supplier: Showa-Best Glove
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Black
- Glove size:M
- Length:30 cm (12")
- Thickness:28 mil
- Finish:Tractor Tread
- Cat. no.:CA32892-054
- Supplier No.:723-8
Specifications
About this item
Premium quality neoprene is case-hardened and chemical-resistant, resisting effects from a wide range of oils and chemicals, heat, sunlight, ozone, and aging.
- Protects against abrasion, cuts, and punctures
- Rayon flock lining absorbs perspiration and allows easy donning and doffing
- Provide hand protection from many acids, caustics, and most organic solvents
- Tractor-tread grip
Color: black.
Certifications: In compliance with FDA 21 CFR 170-199.
Customers Who Bought This Also Bought