AlphaTec® 87-297 Natural Rubber Latex Gloves with Cotton Lining, Yellow, Ansell
Catalog #: CA32890-542
Supplier: Ansell Healthcare
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Yellow
- Glove size:10
- Length:300 mm (12")
- Latex/Latex-free:Latex
- Thickness:20 mil
- Cuff style:Pinked
- Liner material:Cotton
- Finish:Pebble Embossed
- Cat. no.:CA32890-542
- Supplier No.:29711100
Specifications
About this item
Gloves combining strength, sensitivity and grip. Medium duty, is both flexible and comfortable.
- Material provides a high degree of tensile strength
- 100% cotton flock lining helps maintain excellent sensitivity
- Provides snag, puncture and abrasion resistance
- Embossed pebble and fish scale designs provide improved grip on wet and dry objects
Ideal applications include chemical handling, clean room cleaning and preparing, and re-fuel oil and diesel.
Certifications: ANSI Abrasion 3. EN ISO 374-1 Type C. EN 388:2016 - 1010X. EN 388:2003 - 2110.
Customers Who Bought This Also Bought