Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Green
- Glove size:9
- Length:45.7 cm (17 7/8")
- Powdered/Powder-free:Powder-free
- Description:Style 37-185
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Thickness:22 mil
- Cuff style:Straight
- Cat. no.:CA32890-140
- Supplier No.:3718511090
Specifications
About this item
Chemical-resistant gloves are suitable for chemical processing, food processing, aerospace and automotive degreasing, general manufacturing, electronics, and other applications.
Gloves feature a curved finger design and contoured palm that helps to reduce fatigue. Full cut allows for easy donning and doffing. Embossed texture improves grip for easier handling of wet objects. Tough nitrile compound provides long wear and good protection against abrasion, cuts, snags, and punctures. Strong resistance to degradation ensures that gloves will not weaken or swell. Optional cotton flock lining absorbs perspiration and makes donning and doffing easier. Gloves are free of protein allergens and will not promote contact dermatitis. Hand-specific. Powder-free. Straight cuffs. Color: green.
- Curved finger design and contoured palm to reduce fatigue
- Embossed texture improves grip for easier handling of wet objects
- Hand-specific
- Powder-free
- Straight cuffs
Chemical-resistant gloves are suitable for chemical processing, food processing, aerospace and automotive degreasing, general manufacturing, electronics, and other applications.
Tough nitrile compound provides long wear and good protection against abrasion, cuts, snags, and punctures. Strong resistance to degradation ensures that gloves will not weaken or swell. Optional cotton flock lining absorbs perspiration and makes donning and doffing easier. Gloves are free of protein allergens and will not promote contact dermatitis.
Protects against a wide range of chemicals, including aromatic solvents, cutting oils and coolants, petroleum solvents and animal fats.