TouchNTuff® 92-675 Nitrile Gloves, Disposable, Ansell
Catalog #: CA32490-214
Supplier: Ansell Healthcare
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:L
- Length:24.1 cm (91/2")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Thickness:5 mil
- Cuff style:Rolled, beaded
- Finish:Textured
- Cat. no.:CA32490-214
- Supplier No.:9267511L
Specifications
About this item
Ideal for manufacturing, light-duty maintenance and cleanup, intricate parts handling, lab analysis/technical work, and automotive applications.
- Rolled cuffs
- Ambidextrous
- Durable, yet soft for improved comfort
- Powder-free
- Static-dissipative
Textured fingers for exceptional grip.
Certifications: Component materials comply with FDA regulations for food contact.
Customers Who Bought This Also Bought