Glass Fiber Filters, Type A/E, Cytiva (Formerly Pall Lab)
Catalog #: CA28150-190
Supplier: Cytiva
Specifications
- Particle retention:1.0 µm
- Porosity:Fine
- Flow rate:Fast
- Size:4.7 cm dia.
- Cat. no.:CA28150-190
- Supplier No.:61631
Specifications
About this item
Ideal for gravimetric analysis of air pollutants and as prefilters for use upstream of membrane filters.
- For gravimetric analysis
- Standard filter
- Binder-free
Standard filter for dissolved and suspended solids testing in sanitary water analysis procedures. Binder-free borosilicate glass fiber. DOP efficiency is 99.98% (0.3 µm). Maximum operating temperature in air: 550 °C (1022 °F).
Ordering information: Available in a variety of diameters and in 20.3×25.4 cm (8×10") sheets.
Customers Who Bought This Also Bought