TCLP Glass Fiber Filters, Cytiva (Formerly Pall Lab)
Catalog #: CA28149-455
Supplier: Cytiva
Specifications
- Ø:4.7 cm
- Particle retention:0.7 µm
- Porosity:Fine
- Flow rate:Medium
- Cat. no.:CA28149-455
- Supplier No.:66258
Specifications
About this item
TCLP glass fiber filters are designed to meet requirements for use in U.S. EPA SW-846 Method 1311: Toxic Characteristics Leaching Procedure (TCLP).
- Reduces filtration costs and premature clogging when filtering difficult-to-filter or highly contaminated solutions
- Extends filter life and reduces final filter changes with high capacity prefilters
- Eliminates sample contamination, binder-free borosilicate glass fiber has no added extractables
Filters a wide range of particulate loads and viscous solutions with a selection of filter thicknesses from which to choose.
Customers Who Bought This Also Bought