Acrodisc® Ion Chromatography Syringe Filters, Cytiva (Formerly Pall Lab)
Catalog #: CA28149-178
Supplier: Cytiva
Specifications
- Ø:25 mm
- Pore size:0.45 µm
- Sterility:Non sterile
- Supplier No.:4785
Specifications
About this item
These syringe filters are specifically designed for ion chromatography applications and optimized to provide the most consistent results when analyzing ionic species.
- Low conductivity for reduced background noise
- Excellent for filtration of dissolution samples
Supor® (hydrophilic polyethersulfone) membrane exhibits very low drug and protein adsorption.
Materials of construction: Supor (Hydrophilic Polyethersulfone) membrane and polypropylene housing.
Recommended sample volume: <150 ml (25 mm) or <10 ml (13 mm).
Typical hold-up volume: 125 µl (25 mm) or <10 µl (13 mm).
Certified for low conductivity detectable extractables.
Customers Who Bought This Also Bought