Specifications
- Ø:47 mm
- Pore size:0.45 µm
- Sterility:Gamma irradiated
- Description:GN-6 Metricel Filter, 0.45 µm, Gridded
- Packaging:Individually Wrapped
- Type:Grid
- Supplier No.:66191
- Gamma-Irradiated:Yes
Specifications
About this item
The GN-6 membrane is certified for the microbiological analysis of potable, waste, process, and natural waters in accordance with the Membrane Filter Technique referenced in Standard Methods for the Examination of Water and Wastewater.
GN-6 and GN-4 Metricel® membrane filters are made of mixed cellulose esters. GN-6 grids have a unique dot grid pattern that provides easy quantification of bacterial colonies without growth inhibition or enhancement. GN-4 membranes dissolve completely using standard digestion procedures, and clear completely for minimal interference in fiber counting.
- For microbiological analysis
- Mixed cellulose ethers
- Easy bacterial quantification
The GN-6 membrane is certified for the microbiological analysis of potable, waste, process, and natural waters in accordance with the Membrane Filter Technique referenced in Standard Methods for the Examination of Water and Wastewater.
Ideal for isolation and enumeration of total and fecal coliforms, E.
GN-6 and GN-4 Metricel® membrane filters are made of mixed cellulose esters. GN-6 grids have a unique dot grid pattern that provides easy quantification of bacterial colonies without growth inhibition or enhancement. GN-4 membranes dissolve completely using standard digestion procedures, and clear completely for minimal interference in fiber counting.
E. coli, fecal Streptococcus, fungi, and other heterotrophic bacteria. The GN-4 membrane is suitable for air monitoring applications and meets NIOSH requirements for airborne metals and asbestos monitoring.