Order Entry
ContactUsLinkComponent
PREP96 1ML 3.0GF/0.2BIONL PK5
AcroPrep™ 96-Well Filter Plates, 1 ml, Cytiva (Formerly Pall Lab)
Catalog #: CA28148-626
Supplier:  Cytiva
PREP96 1ML 3.0GF/0.2BIONL PK5
AcroPrep™ 96-Well Filter Plates, 1 ml, Cytiva (Formerly Pall Lab)
Catalog #: CA28148-626
Supplier:  Cytiva
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Filter Media:
    Glass Fiber/Bio-Inert® Nylon
  • Pore size:
    3.0 µm/ 0.2 µm
  • Well Volume:
    1 ml
  • Cat. no.:
    CA28148-626
  • Working Volume:
    900 µl
  • Supplier No.:
    5053

Specifications

About this item

Constructed of chemically resistant, biologically inert polypropylene, plates are optimized for a variety of applications requiring larger per well volume processing.

  • Chemically resistant material
  • Extended flow directors
  • Individually sealed wells

Plates feature extended flow directors to eliminate splattering and crosstalk of filtrate, a serialized bar code label for use in automated tracking systems, robotics-friendly design, standard SBS format, and individually sealed wells to eliminate crosstalk.

Available in a variety of membranes and membrane configurations to meet various application needs. Choose from GHP (hydrophilic polypropylene), glass fiber (borosilicate glass without binder), glass fiber over Bio-Inert® modified low protein-binding nylon, hydrophobic PTFE, Supor® polyethersulfone, or Omega™ polyethersulfone (PES) membranes.

Customers Who Bought This Also Bought