Order Entry
ContactUsLinkComponent
Analyslide* "Petri Dish on a Slide", 47mm
Analyslide® Petri Dish, Cytiva (Formerly Pall Lab)
Catalog #: CA28145-473
Supplier:  Cytiva
Analyslide* "Petri Dish on a Slide", 47mm
Analyslide® Petri Dish, Cytiva (Formerly Pall Lab)
Catalog #: CA28145-473
Supplier:  Cytiva

Specifications

  • Description:
    Petri Dish on a Slide
  • Size:
    47 mm
  • Cat. no.:
    CA28145-473
  • Supplier No.:
    7231

Specifications

About this item

The Analyslide® Petri dish has a rectangular base and a circular chamber that accepts a 47 mm membrane filter. The sample is protected during microscopic examination, and membrane filters can be stored and protected for reference.

  • Rectangular base fits most microscope stages
  • Inner cover ring for secure closure
  • Clear lid does not interfere with viewing sample
  • Frosted area on base permits identification of the sample with marker
  • Convenient box simplifies collection and storage of samples

Base and lid are constructed from PS.

Customers Who Bought This Also Bought