Mini Capsule Filter, 0.45 µm, Sterile, Cytiva (Formerly Pall Lab)
Catalog #: CA28145-112
Supplier: Cytiva
Specifications
- Cat. no.:CA28145-112
- Maximum Operating Pressure:3.4 bar (50 psid)
- Effective Filtration Area:500 cm2
- Maximum Operating Temperature:88 °C (190 °F)
- Supplier No.:12123
Specifications
About this item
Use both for prefiltration of particulate liquids prior to final sterilizing filtration, and for removal of particles and debris from liquids not requiring final sterilization.
- Two layers
- Barbed hose fittings
- Polycarbonate housing
Incorporates two layers of Versapor® (acrylic copolymer) membrane: 0.8µm prefilter layer followed by 0.45 µm final filter.
Polycarbonate housing is fitted with 12.7 mm (¹/₂") male, barbed, hose fittings for rapid installation with flexible tubing. Biosafe and disposable. Gamma irradiation sterilized.
Not autoclavable and not suited for dry-heat applications.
Customers Who Bought This Also Bought