Bacterial Air Vents, Cytiva (Formerly Pall Lab)
Catalog #: CA28144-160
Supplier: Cytiva
Specifications
- Pore size:1 µm
- Sterility:Sterile
- Cat. no.:CA28144-160
- Supplier No.:4308
Specifications
About this item
For use as vents for receiving vessels or as sterile breathing barriers.
- Vents for receiving vessels
- Sterile breathing barrier
- Autoclavable
Use in-line for sterile air/gas delivery to culture vessels, bioisolation of vacuum source, flushing instruments, or cleaning parts.
Can be sterilized by autoclaving. Polypropylene housing. With 1µm hydrophobic glass laminate filter. Connector is 6.4–9.5mm (1/4–3/8") stepped hose barb; inner taper accepts standard male slip Luer. Maximum pressure 5.2bar (75psi). Effective filtration area: 7.5cm2. Dimensions: 4.5dia.x5.3Lcm (125/32x23/32").
Customers Who Bought This Also Bought