Easy-Pressure Syringe Filter Holder, 25 mm, Cytiva (Formerly Pall Lab)
Catalog #: CA28144-109
Supplier: Cytiva
Specifications
- Filter Diameter:3.5 mm (1⅜")
- Length:2.7 cm (11/16")
- Cat. no.:CA28144-109
- Supplier No.:4320
Specifications
About this item
Made of Delrin® plastic with Type 316 stainless steel membrane support screen.
- Inlet and outlet seal plugs included
- Autoclavable
- Viton® rubber O-ring
Accepts 25 mm Ø membrane filters (recommended prefilter size: 20 mm). Fits any standard syringe with Luer-type fitting.
Customers Who Bought This Also Bought