Acrodisc® Syringe Filters, DMSO-Safe, Sterile, Cytiva (Formerly Pall Lab)
Catalog #: CA28144-050
Supplier: Cytiva
Specifications
- Ø:25 mm
- Pore size:0.20 µm
- Sterility:Sterile
- Cat. no.:CA28144-050
- Filtration Area:2.8 cm²
- Supplier No.:4433
Specifications
About this item
These 25mm filters are ideal for the sterilization of media used for cell cryopreservation.
- Nylon
- Polypropylene housing
- Luer-lock inlet
These 25mm filters are ideal for the sterilization of media used for cell cryopreservation.
Constructed of nylon filter media in a polypropylene housing, they are compatible with solutions containing DMSO. Filters feature a female Luer-lock inlet connection and a male slip Luer outlet connection, and operate at a maximum temperature of 55 °C (131 °F). Sterilized by ethylene oxide.
Ordering information: Individually blister packed.
Customers Who Bought This Also Bought