Acrodisc® Syringe Filters for Prefiltration, Cytiva (Formerly Pall Lab)
Catalog #: CA28143-986
Supplier: Cytiva
Specifications
- Ø:25 mm
- Pore size:1.00 µm
- Sterility:Non sterile
- Membrane:Glass Fiber
- Supplier No.:4523
Specifications
About this item
For prefiltering heavily contaminated aqueous or solvent based samples.
- Increased pore size for reduced clogging
- Maximized throughput
- Wide range of pore sizes available
For prefiltering heavily contaminated aqueous or solvent based samples.
The glass fiber membrane has very low extractables. Filters are made of 100% binder-free borosilicate glass fiber.
The Versapor® (acrylic copolymer) membrane filters feature large pore sizes ideal for prefiltration. These filters are color-coded by pore size for easy identification.
Polypropylene housing, female Luer-lock inlet and male slip Luer outlet.
Certifications: Acrodisc PSF syringe filters are automation certified to assure smooth operation and worry-free performance 24 hours a day in automated workstations.
Packaging: Syringe filters packed in cases of 200 are available in four packs of 50 or in an AutoPack™ format. The AutoPack™ format consists of eight tubes with 25 syringe filters stacked on top of each other, which is specifically designed for the Caliper™ robotic workstations.
Customers Who Bought This Also Bought