Acro® 50 Vent Filters, Cytiva (Formerly Pall Lab)
Catalog #: CA28143-558
Supplier: Cytiva
Specifications
- Ø:7.3 cm (27/8")
- Pore size:0.2 µm
- Connector:Stepped hose barb
- Supplier No.:4251
- Overall length:8.2 cm (37/32")
- Max. ambient temperature:130°C (266°F)
- Effective filtration area:19.6 cm2
- Max. operating pressure:4.1 bar (60 psi) at ambient temperature
Specifications
About this item
Reusable, in-line filters with 50 mm hydrophobic PTFE membranes in polypropylene housing.
- Reusable
- Hydrophobic
- Polypropylene housing
Large surface area provides greater throughput. Ideal for venting bioreactors, fermentation tanks, and carboys. Also for filtration of aggressive solvents and sterile gas purging of culture vessels. Stepped hose-barb connectors fit 6.4 to 12.7 mm (¹/₄ to ¹/₂") I.D. tubing. Autoclavable at 121 °C (250 °F) for 30 minutes.
Ordering information: All are individually packaged, except for 28144-111, which comes in six bags of 12.
Customers Who Bought This Also Bought