Anchor Blade Impellers, Caframo
Catalog #: CA27800-371
Supplier: Caframo
Specifications
- Dimensions:254×127 mm (5×10)"
- Description:U-Shaped Anchor Paddle
- Cat. no.:CA27800-371
- Supplier No.:U510
Specifications
About this item
Caframo U-Shaped Anchor paddles are designed for viscous mixing.
- Composed of electo-polished 316L stainless steel
- Welded to the shaft for stability
- Tangential flow
It is also referred to as a sweep, the blade offers high shear at the edges and can be used close to the vessel wall.
Customers Who Bought This Also Bought