Falcon® 96-Well Cell Culture Plates, Corning
Catalog #: CA25382-208
Supplier: Corning
Specifications
- Sterility:Sterile
- Well Volume:370 µl
- Color:White
- Description:Standard plate with lid
- No. of wells:96
- Cat. no.:CA25382-208
- Packaging:5/bag
- Well Shape:Flat-Bottom
- Surface Treatment:Tissue culture (TC)
- Working Well Volume:250 µl
- Cell Growth Area:0.32 cm²
- Supplier No.:353296
Specifications
About this item
Falcon® 96-well microplates are available in a variety of configurations and surface chemistries to meet a wide range of applications with fluorescence, luminescence, radiometric or colorimetric endpoints.
- Flat bottom, with lid
- Black wells with clear bottom
- Working volume: 25 to 340 µl
- Convenient, peel-open packaging
- Available with untreated or tissue culture-treated surface chemistries
- Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
Falcon® 96-well microplates are available in a variety of configurations and surface chemistries to meet a wide range of applications with fluorescence, luminescence, radiometric or colorimetric endpoints.
Corning® Primaria™ tissue culture treatment additionally incorporates nitrogen-containing functional groups that have been shown to improve attachment and spreading of some cell types.
Falcon 96, 384, and 1536 well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates.
Customers Who Bought This Also Bought