Order Entry
ContactUsLinkComponent
Kimtech Pure* CL4 Critical Task Wipers
KIMTECH PURE® W4 Critical Task Wipers, Kimberly-Clark Professional®
Catalog #: CA21908-206
Supplier:  Kimberly-Clark
Kimtech Pure* CL4 Critical Task Wipers
KIMTECH PURE® W4 Critical Task Wipers, Kimberly-Clark Professional®
Catalog #: CA21908-206
Supplier:  Kimberly-Clark

Specifications

  • W×L:
    30.5 x 30.5 cm (12 x 12")
  • Packaging:
    100/Bag
  • Supplier No.:
    33330

Specifications

About this item

Low-linting wipers for ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom assembly operations, pharmaceutical operations, and other clean environments.

Low-linting wipers for ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom assembly operations, pharmaceutical operations, and other clean environments. Made of a unique, 100% polypropylene, nonwoven fabric that is low in particulate matter and low in extractable levels. Soft, absorbent, durable wipers contain no binders or reinforcing fibers. They eliminate surface fibers, trap particles, and will not scratch sensitive surfaces. Each wiper can absorb over four times its weight in liquids. Acid-, base-, and solvent-resistant; will not break down or disintegrate when exposed to chemicals. Color: white.

  • 100% polypropylene, non-woven fabric is low in particulate matter and extractable levels
  • Soft, absorbent, durable
  • Contain no binders or reinforcing fibers
  • Eliminiate surface fibers, trap particles, will not scratch surfaces
  • Color: white

Each wiper can absorb over four times its weight in liquids. Acid-, base-, and solvent-resistant; will not break down or disintegrate when exposed to chemicals.

For ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom assembly operations, pharmaceutical operations, and other clean environments.

Certifications: Conform to EIA 541 standard. Meet the USDA requirements for food contact.
Ordering information: Packaged in antistatic, self-dispensing double poly bags.
Customers Who Bought This Also Bought