Specifications
- Dimensions:11.2×20.8 cm (4.4×8.2")
- Description:KIMWIPES™ delicate task wipers
- Cat. no.:CA21905-026
- Packaging:POP-UP™ box
- Supplier No.:34155
- Ply:1
Specifications
About this item
KIMTECH SCIENCE® KIMWIPES™ delicate task wipers were introduced over 60 years ago, and since then have been the market leader for wiping surfaces, parts, instruments, and lens cleaning in laboratories, research environments, or anywhere delicate wiping is required.
KIMTECH SCIENCE® KIMWIPES™ Delicate Task Wipers were introduced over 60 years ago, and since then have been the market leader for wiping surfaces, parts, instruments, and lens cleaning in laboratories, research environments, or anywhere delicate wiping is required. These extra-low-lint, low-extractable wipers contain 100% virgin fiber. They wipe clean without scratching or leaving any residue. The creped surface picks up and holds oil, dust, and liquids from glass, plastic, metal, and wood surfaces. Anti-static dispensing reduces lint; electrostatic discharge controls usage. The handy, space-saving POP-UP™ dispenser box dispenses wipers one at a time, to reduce waste.
- For wiping surfaces, parts, instruments, and lens cleaning
- Low-extractable wipers contain 100% virgin fiber
- Wipe clean without scratching or leaving any residue
- Handy, space-saving POP-UP™ dispenser box dispenses wipers one at a time, to reduce waste
- Anti-static
The creped surface picks up and holds oil, dust, and liquids from glass, plastic, metal, and wood surfaces. Anti-static dispensing reduces lint; electrostatic discharge controls usage.