Order Entry
ContactUsLinkComponent
Citranox* Liquid Acid Detergent
Citranox® Acid Cleaner and Detergents
Catalog #: CA21835-350
Supplier:  Alconox
Citranox* Liquid Acid Detergent
Citranox® Acid Cleaner and Detergents
Catalog #: CA21835-350
Supplier:  Alconox
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Size:
    4×3.8 L (1 gal.)
  • Packaging:
    Bottle
  • pH:
    2.5
  • Supplier No.:
    1801

Specifications

About this item

CITRANOX is a phosphate free, concentrated cleaner and metal brightener for high performance removal of metal oxides, scale, salts and inorganic residues in manual and ultrasonic cleaning. Corrosion inhibited and free rinsing for reliable results and no interfering residues. Ideal for trace metal analysis.

  • Concentrated to save you money
  • Phosphate free, biodegradable and readily disposable
  • Penetrating wetting power to save you time
  • Free rinsing to give you reliable results and no interfering residues
  • Use to pass your critical cleaning validation tests for lab accreditation and plant inspection approval
  • Dilute 2:100

For removing scale, metal oxides, metal complexes, trace inorganics, milkstone, pasta and starch, soil, grit, buffing compound, grime, grease, fats, oils, particulates, deposits, chemical and solvents.

They can be used to clean airy equipment, laboratory ware, sampling apparatus, lab stills, laser chillers, clean rooms, optical parts, electronic components, pharmaceutical apparatus, cosmetics manufacturing equipment, restaurant equipment, rethermolators, steam tables, metal forgings, stampings and castings, industrial parts, pipes, tanks, boilers and reactors.

Cleaning method: Soak, brush, sponge, cloth, ultrasonic cleaner, flow through clean-inplace.

Corrosion inhibited formulation recommended for glass, metal, stainless steel, porcelain, ceramic, plastic, rubber and fiberglass. Can be used on soft metals such as copper, bronze, aluminum, and zinc if rinsed promptly.

Note: Corrosion testing is advisable.

Certifications: Authorized by USDA for use in federally inspected meat and poultry plants. FDA certified.
Caution: Will foam—not for spray or machine use.
Customers Who Bought This Also Bought