Falcon® Cell Strainers, Sterile
Catalog #: CA21008-952
Supplier: Corning
Specifications
- Pore size:70 µm
- Color:White
- Supplier No.:352350
Specifications
About this item
Falcon® cell strainers are an easy, ready-to-use way to consistently obtain a more uniform single-cell suspension. These cell strainers are made of a strong nylon mesh and are available with 40, 70, or 100 µm pores that are evenly spaced for optimal performance in a variety of applications. A faster and easier alternative to gauze filtration in procedures involving dissociation of cells from either clumps or primary tissue.
- Moulded, color-coded PP frame with tab enables easy handling
- Fits perfectly into a 50 ml Falcon® conical tube or other similarly sized tube
- Sterilised by gamma irradiation and conveniently available in individual, peel-open packaging
- Extended lip on strainer enables aseptic handling with forceps
Ordering information: Packaged individually in bags.
Customers Who Bought This Also Bought